Square D 2510FO2 Motor Starter, Manual, 16A, 277VAC, 1HP, 1PH, 2P, Toggle

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510FO2
  • Rexel Part Number:

    23215
  • UPC:

    78590155415

Motor Starter, Manual, 16 Amp, 277 Volt AC, 1 Horse Power, 1-Phase, 2-Pole, Toggle

$ 86.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510FO2

Rexel Part # 23215

UPC 78590155415

UNSPSC 39121521

Family / Style 2510

IP/NEMA Rating Open

Mounting Box

Phase 1

Poles 2

Type Manual Starter

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch