Square D 2510KO2 Motor Starter, Manual, 30 A,mp 600 Volt AC, 230 Volt DC, 2Horse Power, 3-Phase, 3-Pole, Toggle

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510KO2
  • Rexel Part Number:

    24651
  • UPC:

    78590155458

Motor Starter, Manual, 30 Amp, 600 Volt AC, 230 Volt DC, 2 Horse Power, 3-Phase, 3-Pole, Toggle, with Plate

$ 139.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510KO2

Rexel Part # 24651

UPC 78590155458

UNSPSC 39121521

Amps 30

Family / Style 2510

IP/NEMA Rating Open

Mounting Box

Phase 3

Poles 3

Type Manual Starter

Volts AC 600

Volts DC 230

Place your Will Call order by clicking the cart button next to the appropriate Branch