Appleton MLBRG355QA1 Mercmaster III Hazardous Luminaire, Induction, 55W, 120V

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    MLBRG355QA1
  • Rexel Part Number:

    412125
  • UPC:

    78138107533

Mercmaster III Hazardous Luminaire, Induction, 55 Watt, 120 Volt, Hub Size: 3/4 Inch, [CIDII]

$ 2,085.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # MLBRG355QA1

Rexel Part # 412125

UPC 78138107533

UNSPSC 39111909

Diameter 3/4 in

Type Induction

Volts AC 120

Wattage 55

Place your Will Call order by clicking the cart button next to the appropriate Branch