Hubbell-Killark MBL4530NNGLG-AN MBL Series LED Hazardous Fixture, 45W, 120-277V

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    MBL4530NNGLG-AN
  • Rexel Part Number:

    774700
  • UPC:

    78393608219

MBL Series LED Hazardous Fixture, 45 Watt, 120-277 Volt, CRI: 70, Color Temperature: 5000K, Hub Size: 3/4 Inch, [CIDII]

$ 1,789.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # MBL4530NNGLG-AN

Rexel Part # 774700

UPC 78393608219

UNSPSC 39111544

Color Rendering Index (CRI) 70

Color Temperature 5000 (Bright White)

Diameter 3/4 in

Type LED

Volts AC 120

Wattage 45

Place your Will Call order by clicking the cart button next to the appropriate Branch