Panduit PLF1MC Marker Cable Tie, Miniature, Nylon, 4.3" Long, .098" Wide, Natural

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLF1MC
  • Rexel Part Number:

    157015
  • UPC:

    074983553099

Flag tie, flag, miniature cross section, 4.3" (109mm) length, .31" x .75" (7.9 x 19.1mm) marker write-on area, nylon 6.6, natural, standard package.

$ 30.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLF1MC

Rexel Part # 157015

UPC 074983553099

UNSPSC 39121703

Color Natural

Length 4.3 in

Material Nylon

Product Width 0.098 in

Type Cable Marker Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch