Thomas & Betts TY553M 18 lb Identification Cable Tie

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY553M
  • Rexel Part Number:

    19515
  • UPC:

    786210806433

Identification Tie, Non-Releasable. Length: 4" (101.6 mm). Pad Size: 0.80" x 0.36", Color: White. Package Quantity: 100.

$ 59.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TY553M

Rexel Part # 19515

UPC 786210806433

UNSPSC 39121703

Color White

Length 4 in

Type Identification Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch