Wago 249-119 Terminal Block, Group Marker Card, Adjustable, 43.5mm-59.5mm, 10mm

  • Mfr/Brand Name:

    Wago
  • Mfr Number:

    249-119
  • Rexel Part Number:

    273927
  • UPC:

    01733218837

Terminal Block, Group Marker Card, Adjustable, 43.5 mm - 59.5 mm, 10 mm Width, #249-119

$ 0.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wago

Mfr Part # 249-119

Rexel Part # 273927

UPC 01733218837

UNSPSC 39121410

Color White

Family / Style 249

Product Depth 43.5 mm

Product Height 59.5 mm

Product Width 10 mm

Type Terminal Block

Place your Will Call order by clicking the cart button next to the appropriate Branch