Qmark 25426W 208/240v Bb Heater

  • Mfr/Brand Name:

    Qmark
  • Mfr Number:

    25426W
  • Rexel Part Number:

    208110
  • UPC:

    098319730060

Marley; Baseboard Heater; Berko, Qmark; Electric, High Altitude; Mounting: Flushfloor; Model: 2500 Series; Voltage Rating: 240/208 V; Btu/hr Output: 1706 Btu/hr; Standard Density: 250 Wtt/ft; Wattage Rating: 500/376 Wtt; Finish: Enamel; Heating Element: Nickel Chromium With Steel Sheathing; End Cap Material: 20 Gauge Steel; Fin Material: Aluminum Alloy; Color: Navajo White; Accessories: Ta1aw Sp Thermostat, Rated 22 Amp At 120 - 277 V, Ta1tpaw Sp Thermostat, Rated 22 Amp At 120 - 277 V, Tamper Resistant Version, Ta2aw Dp Thermostat, Rated 22 Amp At 120 -277 V, Ta2tpaw Dp Thermostat, Rated 22 Amp At 120 - 277 V, Tamper Resistant Version, Hca2415/20w 240 V Load Transfer Switch, 20 Amp, Hca1215/20w 120 V Load Transfer Switch, 20 Amp, Rsa1224 120/24 V Transformer Relay, 25 Amp, Rsa2024 208/24vtransformer Relay, 25 Amp, Rsa2424 240/24 V Transformer Relay, 25 Amp, Rsa2724 277/24 V Transformer Relay, 22 Amp, Ra1w 120 V Duplex Receptacle, Dsw2w Double Pole Disconnect Switch - Rated 20 Amp At 120 - 277 V, Pr24 Single Pole Power Relay, 24 V Control Rated 30 Amp At 120 - 240 V, 23 Amp At 277 V, Pr120 Single Pole Power Relay, 120 V Control Rated 30 Amp At 120 - 240 V, 23 Amp At 277 V, Icaw Inside Corner, Ra1compw Duplex Receptacle Cover Only - Carton Of 10, Fs12 1 Ft Filler Section, Fs24 2 Ft Filler Section, Fs36 3 Ft Filler Section, Fs48 4 Ft Fillersection, Fsj2 2 In Joiner Strip

$ 63.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Qmark

Mfr Part # 25426W

Rexel Part # 208110

UPC 098319730060

UNSPSC 40101604

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch