Berko QCH1151 Mly Qch1151 1,500/750w @ 120v Ceili

  • Mfr/Brand Name:

    Berko
  • Mfr Number:

    QCH1151
  • Rexel Part Number:

    107227
  • UPC:

    685360058764

Marley; Heater; Berko, Qmark; Fan-forced; Air Flow: 65 Cfm; Mounting: Ceiling; Model: Qch Series; Amperage Rating: 12.5/6.3 Amp; Voltage Rating: 120 V; Wattagerating: 1500/750 Wtt; Finish: Standard Off-white; Accessories: Qchsm Surface Mounting Sleeve, Qchs1 1 In Semi-recessed Frame, Qchs2 2 In Semi-recessed Frame, Qchtbf T-bar Frame Kit

$ 361.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Berko

Mfr Part # QCH1151

Rexel Part # 107227

UPC 685360058764

UNSPSC 40101848

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch