Berko RCC12024C 1,200w @ 240v Cove Heater

  • Mfr/Brand Name:

    Berko
  • Mfr Number:

    RCC12024C
  • Rexel Part Number:

    350582
  • UPC:

    685360147376

Marley; Cove Heater; Berko, Qmark; Model: Rcc Series; Btu Rating: 4095 Btu/hr; Housing Material: Extruded Aluminum Front Panel; Dimensions: 94 In Length; Voltage Rating: 240 V; Amperage Rating: 5 Amp; Wattage Rating: 1200 Wtt; Finish: Hightemperature Textured Paint Coated Front Panel; Color: White; Mounting: Wall

$ 415.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Berko

Mfr Part # RCC12024C

Rexel Part # 350582

UPC 685360147376

UNSPSC 40101801

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch