Berko SRA1512DS Mly Sra1512ds 1,500/750w @ 120v Des

  • Mfr/Brand Name:

    Berko
  • Mfr Number:

    SRA1512DS
  • Rexel Part Number:

    192744
  • UPC:

    685360071145

Marley; Wall Heater; Berko; Fan-forced; Air Flow: 65 Cfm; Fin Material: Steel; Model: Sra Series; Amperage Rating: 12.5/6.3 Amp; Voltage Rating: 120 V; Btu/hr Output: 5119/2560 Btu/hr; Finish: Phosphatized, Baked Enamel; Phase: 1; Wattage Rating: 1500/750 Wtt; Back Box Size: 11 In Height X 9-3/4 In Width X 3-3/4 In Depth; Frame Size: 12-1/2 In Height X 10-1/2 In Width X 3-7/8 In Thickness; Thermostat: Single Pole Built In; Heating Element: Steel Sheath; Mounting: Recessed/surface; Front Cover Size: 12-1/2 In Height X 10-1/2 In Width X 1 In Thickness

$ 209.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Berko

Mfr Part # SRA1512DS

Rexel Part # 192744

UPC 685360071145

UNSPSC 40101821

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch