Dottie MD2L Masonry Drill Bit, 1/4"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    MD2L
  • Rexel Part Number:

    528087
  • UPC:

    781002303008

Drill Bit, Masonry, Length: 6", Diameter: 1/4", Shank Size: 1/4". **Dottie Part # 30300**

$ 2.96 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # MD2L

Rexel Part # 528087

UPC 781002303008

UNSPSC 27111543

Diameter 1/4 in

Length 6 in

Type Drill Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch