Appleton M4-250 Masonry Box, 4-Gang, Gangable, 2-1/2" Deep, 1/2 and 3/4" KOs, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    M4-250
  • Rexel Part Number:

    38822
  • UPC:

    687855523269

Masonry Box, 4-Gang, Gangable, 2-1/2 Inch Deep, Side Knockouts: (4) 1/2 and 3/4 Inch, End Knockouts: (8) 1/2 and 3/4 Inch, Bottom Knockouts: (4) 1/2 and 3/4 Inch, Cubic Inches: 67.0, Steel

$ 3,548.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # M4-250

Rexel Part # 38822

UPC 687855523269

UNSPSC 39121309

Cubic Inches 67 in

Gangs 4

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 2 1/2 in

Type Masonry Box

Place your Will Call order by clicking the cart button next to the appropriate Branch