Hubbell-Raco 689 Masonry Box, 1-Gang, 3-1/2" Deep, 1/2 " & 3/4" KOs, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    689
  • Rexel Part Number:

    24997
  • UPC:

    050169006894

1-Gang, Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (8) 1/2" & 3/4" TKO (eccentric. Bottom Knockouts: (2) 1/2" & 3/4" TKO (eccentric. Cubic Inches: 22.0".

$ 2,347.92 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 689

Rexel Part # 24997

UPC 050169006894

UNSPSC 39121333

Cubic Inches 22 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 3 1/2 in

Type Masonry Box

Place your Will Call order by clicking the cart button next to the appropriate Branch