Steel City GW-325-G Masonry Box, 3-Gang, 2-1/2" Deep, 1/2" & 3/4" KOs, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    GW-325-G
  • Rexel Part Number:

    31823
  • UPC:

    78599192090

Masonry Box, 3-Gang, 2-1/2 Inch Deep, Gangable, Side Knockouts: (4) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (6) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts: (2) 1/2 Inch and 3/4 Inch Eccentric, Welded, Cubic Inches: 47.4, Steel

$ 6,508.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # GW-325-G

Rexel Part # 31823

UPC 78599192090

UNSPSC 39121333

Cubic Inches 47.4 in

Gangs 3

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 2 1/2 in

Type Masonry Box

Place your Will Call order by clicking the cart button next to the appropriate Branch