Steel City GW-425-G Masonry Box, 4-Gang, Gangable, 3-1/2" Deep, 1/2 and 3/4" KOs, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    GW-425-G
  • Rexel Part Number:

    200535
  • UPC:

    78599192091

Masonry Box, 5-Gang, Gangable, 3-1/2 Inch Deep, Side Knockouts: (4) 1/2 and 3/4 Inch Eccentric, End Knockouts: (10) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (10) 1/2 and 3/4 Inch Eccentric, Cubic Inches: 64.0, Steel

$ 8,537.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # GW-425-G

Rexel Part # 200535

UPC 78599192091

UNSPSC 39121333

Cubic Inches 64 in

Gangs 4

Material Steel

Product Depth 3 1/2 in

Type Masonry Box

Place your Will Call order by clicking the cart button next to the appropriate Branch