Steel City GW-435-G Masonry Box, 4-Gang, 3-1/2" Deep, 1/2" & 3/4" KOs, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    GW-435-G
  • Rexel Part Number:

    31731
  • UPC:

    78599192097

Masonry Box, 4-Gang, 3-1/2 Inch Deep, Gangable, Side Knockouts: (4) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (8) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts: (8) 1/2 Inch and 3/4 Inch Eccentric, Welded, Cubic Inches: 93.5, Steel

$ 6,620.32 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # GW-435-G

Rexel Part # 31731

UPC 78599192097

UNSPSC 39121333

Cubic Inches 93.5 in

Gangs 4

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 3 1/2 in

Type Masonry Box

Place your Will Call order by clicking the cart button next to the appropriate Branch