Appleton M1-250 Masonry Box, 1-Gang, 2-1/2" Deep, 1/2 " & 3/4" KOs, Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    M1-250
  • Rexel Part Number:

    23236
  • UPC:

    687855492657

1-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (2) 1/2" & 3/4" Concentric KOs. Cubic Inches: 15.5".

$ 481.69 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # M1-250

Rexel Part # 23236

UPC 687855492657

UNSPSC 39121309

Cubic Inches 15.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Masonry Box

Place your Will Call order by clicking the cart button next to the appropriate Branch