Appleton M1-350 Masonry Box, 1-Gang, 3-1/2" Deep, 1/2 " & 3/4" KOs, Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    M1-350
  • Rexel Part Number:

    23217
  • UPC:

    687855492701

1-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (8) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (2) 1/2" & 3/4" Concentric KOs. Cubic Inches: 22.0".

$ 379.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # M1-350

Rexel Part # 23217

UPC 687855492701

UNSPSC 39121309

Cubic Inches 22 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 3 1/2 in

Type Masonry Box

Place your Will Call order by clicking the cart button next to the appropriate Branch