Appleton M2-250 Masonry Box, 2-Gang, 2-1/2" Deep, 1/2 " & 3/4" KOs, Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    M2-250
  • Rexel Part Number:

    23198
  • UPC:

    687855492756

2-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (8) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (4) 1/2" & 3/4" Concentric KOs. Cubic Inches: 31.0".

$ 2,499.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # M2-250

Rexel Part # 23198

UPC 687855492756

UNSPSC 39121309

Cubic Inches 31 in

Gangs 2

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Masonry Box

Place your Will Call order by clicking the cart button next to the appropriate Branch