Appleton M3-250 Masonry Box, 3-Gang, 2-1/2" Deep, 1/2 " & 3/4" KOs, Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    M3-250
  • Rexel Part Number:

    22852
  • UPC:

    687855492855

3-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (10) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (6) 1/2" & 3/4" Concentric KOs. Cubic Inches: 46.5".

$ 2,166.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # M3-250

Rexel Part # 22852

UPC 687855492855

UNSPSC 39121309

Cubic Inches 46.5 in

Gangs 3

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Masonry Box

Place your Will Call order by clicking the cart button next to the appropriate Branch