Hubbell-Raco 692 Masonry Box, 3-Gang, 2-1/2" Deep, 1/2 " & 3/4" KOs, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    692
  • Rexel Part Number:

    26199
  • UPC:

    050169006924

3-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (10) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (3) 1/2" & 3/4" Concentric KOs. Cubic Inches: 47.8".

$ 986.04 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 692

Rexel Part # 26199

UPC 050169006924

UNSPSC 39121333

Cubic Inches 47.8 in

Gangs 3

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Masonry Box

Place your Will Call order by clicking the cart button next to the appropriate Branch