Hubbell-Raco 696 Masonry Box, 2-Gang, 3-1/2" Deep, 1/2 " & 3/4" KOs, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    696
  • Rexel Part Number:

    26153
  • UPC:

    050169006962

2-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2".Side Knockouts: (12) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (4) 1/2" & 3/4" Concentric KOs. Cubic Inches: 45.0".

$ 2,580.38 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 696

Rexel Part # 26153

UPC 050169006962

UNSPSC 39121333

Cubic Inches 45 in

Gangs 2

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 3 1/2 in

Type Masonry Box

Place your Will Call order by clicking the cart button next to the appropriate Branch