Steel City H2BD 3/4 1 Masonry Box, 2-Gang, 2-1/2" Deep, 1" & 3/4" KOs, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    H2BD 3/4 1
  • Rexel Part Number:

    204714
  • UPC:

    785991112153

2-Gang, Non-Gangable, Masonry Box, Drawn, Steel. Depth: 2-1/2". Side Knockouts: (2) - 3/4", (1)-1" (1) & -3/4", (1)-1". Bottom Knockouts: (3)-1/2", (2)-3/4". Cubic Inches: 71".

$ 14,489.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # H2BD 3/4 1

Rexel Part # 204714

UPC 785991112153

UNSPSC 39121330

Cubic Inches 71 in

Gangs 2

Knockouts 3/4 in

Material Metallic

Mounting Screw On

Product Depth 3 1/2 in

Type Masonry Box

Place your Will Call order by clicking the cart button next to the appropriate Branch