Nutone IM-5000 ***DISCONTINUED***

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    IM-5000
  • Rexel Part Number:

    32201
  • UPC:

    784891130861

Master Control Station, Indoor, IM-5000 Series, Surface Mount, Color: White, Size: 12-1/2" H, 8" W. For use with IM-5000 Series Devices (20-Stations & 3 Door Speakers). ***DISCONTINUED***

$ 761.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # IM-5000

Rexel Part # 32201

UPC 784891130861

UNSPSC 43221525

Color White

Mounting Surface

Type Master Station

Place your Will Call order by clicking the cart button next to the appropriate Branch