3M 2200-6-1/2x4-1/2 Vinyl Mastic Pad, 6-1/2" x 4-1/2"

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2200-6-1/2x4-1/2
  • Rexel Part Number:

    61570
  • UPC:

    054007212966

Vinyl Mastic Pad, Scotch 2200, Unprinted. Size: 6-1/2" Width, 4-1/2" Length. Thickness: 125 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.

$ 8.45 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2200-6-1/2x4-1/2

Rexel Part # 61570

UPC 054007212966

UNSPSC 30141703

Color Black

Length 4 1/2 in

Material Vinyl

Product Width 6 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch