3M 06147 Moisture Sealant

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    06147
  • Rexel Part Number:

    216092
  • UPC:

    054007061472

Vinyl Mastic Roll, Scotch Moisture Sealant, Unprinted. Size: 2-1/2" Width, 10' Length. Thickness: 45 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.

$ 29.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 06147

Rexel Part # 216092

UPC 054007061472

UNSPSC 30141703

Color Black

Length 2 1/2 in

Material Vinyl

Product Width 2 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch