3M 2210-4x10FT Vinyl Mastic Roll, 4" x 10'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2210-4x10FT
  • Rexel Part Number:

    61845
  • UPC:

    054007112228

Vinyl Mastic Roll, Scotch 2210, Unprinted. Size: 4" Width, 10' Length. Thickness: 90 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.

$ 85.74 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2210-4x10FT

Rexel Part # 61845

UPC 054007112228

UNSPSC 30141703

Color Black

Length 10 ft

Material Vinyl

Product Width 4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch