3M 2229-3-3/4x10FT Mastic Tape, Black, 3-3/4" x 10' Roll

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2229-3-3/4x10FT
  • Rexel Part Number:

    67630
  • UPC:

    054007497028

Mastic Tape, Scotch-Seal, Unprinted. Size: 3-3/4" Width, 10' Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.

$ 52.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2229-3-3/4x10FT

Rexel Part # 67630

UPC 054007497028

UNSPSC 30141703

Color Black

Length 10 ft

Material Vinyl

Product Width 3 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch