Woodhead 1R2006A20A120 Cordset, 2P, Male Receptacle, 12" Leads, 13A, 600V AC/DC

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    1R2006A20A120
  • Rexel Part Number:

    36172
  • UPC:

    786788389239

Mini-Change Cordset, 2 Pin, Straight Male Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

$ 11.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 1R2006A20A120

Rexel Part # 36172

UPC 786788389239

UNSPSC 39121413

Gender Male

IP/NEMA Rating 6

Type 2-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch