Woodhead 1R5000A20A120 5 Pin, Female Receptable

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    1R5000A20A120
  • Rexel Part Number:

    56089
  • UPC:

    786788420338

Mini-Change Cordset, 5 Pin, Straight Female Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

$ 21.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 1R5000A20A120

Rexel Part # 56089

UPC 786788420338

UNSPSC 39121413

Gender Female

IP/NEMA Rating 6

Type Straight Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch