Maxlite 35861 Compact Fluorescent Lamp, 8U, 150W, 120V, 5000K

  • Mfr/Brand Name:

    Maxlite
  • Mfr Number:

    35861
  • Rexel Part Number:

    355193
  • UPC:

Compact Fluorescent Lamp, 150 Watt, 120 Volt, Bulb: 8U, Base: Medium Screw (E26), Lumens: 9200, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6

$ 64.99 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Maxlite

Mfr Part # 35861

Rexel Part # 355193

UPC

UNSPSC 39101605

Base Medium Screw (E26)

Color Rendering Index (CRI) 84

Color Temperature 5000 (Bright White)

Lumens 9200

Shape 8U (Eight Tube)

Type Lamp

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch