Maxlite SKQ60EA50 Compact Fluorescent Lamp, 5U, 60W, 120V, 5000K

  • Mfr/Brand Name:

    Maxlite
  • Mfr Number:

    SKQ60EA50
  • Rexel Part Number:

    47487
  • UPC:

    76762711271

Compact Fluorescent Lamp, 40 Watt, 120 Volt, Bulb: 5U, Base: Medium Screw (E26), Lumens: 4200, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6

$ 37.80 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Maxlite

Mfr Part # SKQ60EA50

Rexel Part # 47487

UPC 76762711271

UNSPSC 39000000

Base Medium Screw (E26)

Color Rendering Index (CRI) 84

Color Temperature 5000 (Bright White)

Lumens 4200

Shape 5U (Five Tube)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch