Cooper B-Line BX9 Flex/Cable Fastener, Cable Range: 0.42" - 0.70", Max Flange: 5/32"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BX9
  • Rexel Part Number:

    270049
  • UPC:

    781011197704

Flex / Cable Fastener, .42 Inch - .70 Inch Cable Range, 5/32 Inch Maximum Flange Thickness, Steel

$ 89.25 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BX9

Rexel Part # 270049

UPC 781011197704

UNSPSC 39121705

Material Steel

Size 0.42 - 0.70 in

Type Flex Fastener

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch