Eaton CH8EFM Loadcenter Mechanical Interlock Cover, NEMA 1, Size E

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH8EFM
  • Rexel Part Number:

    304021
  • UPC:

    782114799390

CH Loadcenter Mechanical Interlock Cover, Flush Style, NEMA 1, Indoor, Box Size E

$ 761.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH8EFM

Rexel Part # 304021

UPC 782114799390

UNSPSC 39121321

Family / Style CH

IP/NEMA Rating 1

Mounting Flush

Type Mechanical Interlock Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch