Eaton CH8JSM Loadcenter Mechanical Interlock Cover, NEMA 1, Size K

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH8JSM
  • Rexel Part Number:

    223819
  • UPC:

    782114799420

CH Loadcenter Mechanical Interlock Cover, Surface Style, NEMA 1, Indoor, Box Size K

$ 639.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH8JSM

Rexel Part # 223819

UPC 782114799420

UNSPSC 39121321

Family / Style CH

IP/NEMA Rating 1

Mounting Surface

Type Mechanical Interlock Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch