Eaton CH8KFM Load Center Mechanical Interlock Cover, NEMA 1, Size K, Type B

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH8KFM
  • Rexel Part Number:

    105328
  • UPC:

    782114799437

CH Loadcenter Mechanical Interlock Cover, Flush Style, NEMA 1, Indoor, Box Size K

$ 608.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH8KFM

Rexel Part # 105328

UPC 782114799437

UNSPSC 39121321

Family / Style CH

IP/NEMA Rating 1

Mounting Flush

Size K

Type Load Center

Place your Will Call order by clicking the cart button next to the appropriate Branch