Allen-Bradley 700-PLLA1 Mechanical Latch Unit, 120VAC Coil, No Contact Cartridge

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-PLLA1
  • Rexel Part Number:

    36714
  • UPC:

    78118023165

Mechanical Latch Unit, No Cartridge, 120 Volt AC Coil,

$ 209.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-PLLA1

Rexel Part # 36714

UPC 78118023165

UNSPSC 39122331

Family / Style 700-P

Mounting Front

Type Mechanical Latch Unit

Volts AC Control 120

Will this mount to a 700-P800A1 Type P control relay

Asked by: Craig
  • 2017-01-23T10:23CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_36714, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch