Eaton CH7JJFREPLM Load Center, Dead Front, Mechanical Interlock, for Vintage

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH7JJFREPLM
  • Rexel Part Number:

    197745
  • UPC:

    786685381251

Load Center, Dead Front Cover with Mechanical Interlock For CH20JJM150, CH20JJM200, CH30JJM150, And Similar

$ 835.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH7JJFREPLM

Rexel Part # 197745

UPC 786685381251

UNSPSC 39121321

Circuits 20

Family / Style CH

IP/NEMA Rating 1

Material Metal

Mounting Flush/Surface

Spaces 20

Type Load Center

Place your Will Call order by clicking the cart button next to the appropriate Branch