Eaton CH7KKFREPLM Load Center, Dead Front, Mechanical Interlock, for Vintage

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH7KKFREPLM
  • Rexel Part Number:

    219935
  • UPC:

    786685381268

Load Center, Dead Front Cover with Mechanical Interlock For CH40KKM200H, CH40KKM225, CH40KKM225H, & CH3040KKM200.

$ 877.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH7KKFREPLM

Rexel Part # 219935

UPC 786685381268

UNSPSC 39121321

Circuits 40

Family / Style CH

IP/NEMA Rating 1

Material Metal

Mounting Flush/Surface

Spaces 30

Type Load Center

Place your Will Call order by clicking the cart button next to the appropriate Branch