Eaton CH8DSM Load Center, Mechanical Interlock, Dead Front Cover, Surface

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH8DSM
  • Rexel Part Number:

    231953
  • UPC:

    782113099637

Load Center, Mechanical Interlock, Dead Front Cover, Surface, Type A, for 2 CH Breakers Mounted Across from Each Other, NEMA 1, Box Size D

$ 533.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH8DSM

Rexel Part # 231953

UPC 782113099637

UNSPSC 39121321

Family / Style CH

IP/NEMA Rating 1

Material Metal

Mounting Flush/Surface

Size D

Type Load Center

Place your Will Call order by clicking the cart button next to the appropriate Branch