GE TSMF820CSFL Meter Main Load Center, 200A, 120/240VAC, 8/16, NEMA 3R, OH/UG

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TSMF820CSFL
  • Rexel Part Number:

    330340
  • UPC:

    78316438480

Meter Main Load Center, 200 Amp, 120/240 Volt AC, Main Breaker, 22 kAIC, 8 Space 16 Circuit, NEMA 3R, Overhead/Underground Service, No Bypass Socket, Ring Type

$ 446.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TSMF820CSFL

Rexel Part # 330340

UPC 78316438480

UNSPSC 39121601

Amps 200

Family / Style TSM

Interrupt Rating AC 22000

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Sockets 1

Type Meter Main

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch