Eaton E22PB7L Push Button, 25mm, Black, Plastic Push Rod, Gray, External Reset

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22PB7L
  • Rexel Part Number:

    124270
  • UPC:

    782113567815

Push Button, External Reset, 25 mm, Non-Metallic, Non-Illuminated, Flush, Gray, Black Bezel, Plastic Push Rod, Momentary, NEMA 3/3R/4/4X/12/13

$ 32.23 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22PB7L

Rexel Part # 124270

UPC 782113567815

UNSPSC 39122216

Color Gray

Family / Style E22

Material Plastic

Mounting Panel

Size 25 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch