GE TFKHM2 Breaker, Molded Case, Operating Mechanism, Handle, NEMA 1,3R,12

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TFKHM2
  • Rexel Part Number:

    77886
  • UPC:

    78316404512

Breaker, Molded Case, Operating Mechanism, Handle, NEMA 1,3R,12, Extended Shaft, 5-1/8 - 15 Inch

$ 337.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TFKHM2

Rexel Part # 77886

UPC 78316404512

UNSPSC 39121601

Family / Style TFK

IP/NEMA Rating 1

Length 15 in

Mounting Door

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch