Square D 9421LS12 Breaker, Operating Mechanism, Long Shaft Only, Breaker Type, G/F/K

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9421LS12
  • Rexel Part Number:

    33407
  • UPC:

    78590104576

Breaker, Operating Mechanism, Long Shaft Only, Breaker Type, GJL, 75/100 Amp, FAL/FFCL/FHL, 100 Amp, KAL/KCL/KHL 250 Amp

$ 41.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9421LS12

Rexel Part # 33407

UPC 78590104576

UNSPSC 39121556

Family / Style 9421

Mounting Breaker

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch