Siemens CRHOS06VD Operator Handle, Variable Depth, Through Door Mount, Type 1/12

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    CRHOS06VD
  • Rexel Part Number:

    475085
  • UPC:

    78364331934

Operator Handle, Complete, Variable Depth, Rotary, Through Door, Mount, Type 1/12

$ 244.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # CRHOS06VD

Rexel Part # 475085

UPC 78364331934

UNSPSC 39121501

Family / Style CRH

IP/NEMA Rating 1

Mounting Door

Type Operating Handle

Place your Will Call order by clicking the cart button next to the appropriate Branch