Meltric 63-68167 Dsn60 Inlet

  • Mfr/Brand Name:

    Meltric
  • Mfr Number:

    63-68167
  • Rexel Part Number:

    282736
  • UPC:

    784474550789

Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 12 To 4 Awg, Horsepower Rating 2 Hp At 120 V 1 Phase, 7 1/2 Hp At 208 V 3 Phase, Polarity 3 Pole, Neutral,ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Size: 3.07 Di

$ 278.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Meltric

Mfr Part # 63-68167

Rexel Part # 282736

UPC 784474550789

UNSPSC 39121439

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch