Square D XBTZGM128 Operator Interface, Memory Card, Flash, 128Mb

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XBTZGM128
  • Rexel Part Number:

    275584
  • UPC:

    78590186692

Operator Interface, Memory Card, Flash, 128 Mb

$ 193.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XBTZGM128

Rexel Part # 275584

UPC 78590186692

UNSPSC 43211715

Family / Style XBTZ

Mounting Device

Size 128 Mb

Type Operator Interface

Place your Will Call order by clicking the cart button next to the appropriate Branch