SYLVANIA H39KB-175 Mercury Vapor Lamp, ED28, 175W, Blacklight

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    H39KB-175
  • Rexel Part Number:

    12426
  • UPC:

    04613569444

Mercury Vapor Lamp, 175 Watt, 120 Volt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 7700, CRI: 22, Color Temperature: 5900K, Lamp Finish: Clear, ANSI Code: H39, Standard Case Qty: 6 *Sylvania Part # 69444*

$ 66.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # H39KB-175

Rexel Part # 12426

UPC 04613569444

UNSPSC 39101615

ANSI Code H39

Base Mogul Screw (E39)

Color Rendering Index (CRI) 22

Color Temperature 5900 (Bright White)

Lumens 7700

Shape ED28 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 175

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch