Osram Sylvania H33GL-400/DX Mercury Vapor Lamp, ED37, 400W, Coated

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    H33GL-400/DX
  • Rexel Part Number:

    12372
  • UPC:

    04613569450

Mercury Vapor Lamp, 400 Watt, 120 Volt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 22000, CRI: 43, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H33, Standard Case Qty: 6 *Sylvania Part # 69450*

$ 59.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # H33GL-400/DX

Rexel Part # 12372

UPC 04613569450

UNSPSC 39101615

ANSI Code H33

Base Mogul Screw (E39)

Color Rendering Index (CRI) 43

Color Temperature 4000 (Cool White)

Lumens 22000

Shape ED37 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch